Pneumatic cylinders and actuators - Spare part SMC CG1N80-PS
CG1 Repair Kit
See technical informationSee documentsReferences
SMC:CG1N80-PS
Rubix:SMC-CG1N80-PS
EAN:3618035774703

Documents
Product details : MAINTENANCE KIT
Repair Kit for CG1 series cylinder
Strengths
Standard: single acting, single rod, spring return/extend
Bore sizes: 20, 25, 32, 40
Strokes: 25~200
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Bore sizes: 20, 25, 32, 40
Strokes: 25~200
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type | precision air cylinder |
| Material | aluminium |
Show UNSPSC/ECL@SS
€ 19.74 excl. VAT
/ Each
€ 24.28 incl. VAT
- Available - Delivery date on request