References
SMC:CQSB12-PS
Rubix:SMC-CQSB12-PS
Manufacturer :CQSB12-PS
EAN:3618035677462
Product details : AIR CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three * and four * sides. An increased side load version * is available for more demanding applications.
Strengths
•Spring extend or spring return
Mounts: through hole, both ends tapped, foot, front or rear flanges
Variety of switches and a variety of lead wire lengths
Mounts: through hole, both ends tapped, foot, front or rear flanges
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | seal kit |
|---|
Show UNSPSC/ECL@SS
€ 4.41 excl. VAT
/ Each
€ 5.42 incl. VAT
- Available - Delivery date on request
