References
SMC:CU16-40D
Rubix:SMC-CU16-40D
Manufacturer :CU16-40D
EAN:3618035666640
Product details : FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x32x20 mm |
|---|---|
| Logistic Weight | 96 g |
Show UNSPSC/ECL@SS
€ 64.23 excl. VAT
/ Each
€ 79.00 incl. VAT
- Available - Delivery date on request
