References
Festo:AEVULQ-50-20-P-A
Rubix:FESTO-157054
Manufacturer :157054
EAN:4052568122850

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
Product details : AEVULQ-50-20-P-A COMPACT CYLINDER
Compact cylinder AEVULQ-50-20-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=20 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 732,1 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
€ 295.02 excl. VAT
/ Each
€ 362.87 incl. VAT
- Available - Delivery date on request