References
SMC:C96SDB50-75C
Rubix:SMC-C96SDB50-75C
Manufacturer :C96SDB50-75C
EAN:3618035472135

Product details : ISO 15552 CYLINDER
Series C96 cylinders conform to ISO 15552. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | double acting |
Show UNSPSC/ECL@SS
€ 137.27 excl. VAT
/ Each
€ 168.84 incl. VAT
- Available - Delivery date on request