Pneumatic cylinders and actuators - Accessory SMC CS5100
C95/CP95 Mounting Bracket
See technical informationSee documentsReferences
SMC:CS5100
Rubix:SMC-CS5100
Manufacturer :CS5100
EAN:3618035667494

Documents
Product details : MOUNTING
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 1780 g |
|---|---|
| Type | male head end clevis |
| Cylinder diameter | 100 mm |
Show UNSPSC/ECL@SS
€ 115.42 excl. VAT
/ Each
€ 141.97 incl. VAT
- Available - Delivery date on request