Pneumatic cylinders and actuators - Accessory Festo SGS-M36X2
SGS Rod eye
See technical informationSee documentsReferences
Festo:SGS-M36X2
Rubix:FESTO-10775
Manufacturer :10775
EAN:4052568002312

Documents
Product details : SGS-M36X2 ROD EYE
Rod eye SGS-M36X2 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M36x2, Based on the standard=ISO 12240-4, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=2084 g
Technical specifications
Attributes
| Logistic Weight | 1833,4 g |
|---|---|
| Type | rod eye |
| Connection 1 | m36x2 |
Show UNSPSC/ECL@SS
€ 198.59 excl. VAT
/ Each
€ 244.27 incl. VAT
- Available - Delivery date on request