References
SMC:HRS-BP004
Rubix:SMC-HRS-BP004
Manufacturer :HRS-BP004
EAN:3618036095197
Documents
Product details : BYPASS PIPING SET
Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. ? An angled supply port facilitates the supply of circulating fluid, even when units are?stacked. ? A?large digital display provides a clear view of the current and set values. ? The dust proof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS?filter to be done easily and without tools.
Strengths
•Compact type thermal-chiller
Single phase, 100/115VAC
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Single phase, 100/115VAC
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Technical specifications
Attributes
| Type | bypass piping kit |
|---|
Show UNSPSC/ECL@SS
€ 307.56 excl. VAT
/ Each
€ 378.30 incl. VAT
- Available - Delivery date on request
