References
SMC:ZFZ-03-002D
Rubix:SMC-ZFZ-03-002D
Manufacturer :ZFZ-03-002D
EAN:3618036490404

Documents
Product details : AIR SUCTION FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
ZFZ, Compact Resin Air Suction Filter
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Filter fineness | 40 µm |
| Type | air suction filter |
| Material | nbr |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 23.65 excl. VAT
/ Each
€ 29.09 incl. VAT
- Available - Delivery date on request