References
SMC:SFA100-02
Rubix:SMC-SFA100-02
EAN:3618036227239

Product details : CLEAN GAS FILTER
SFA, Clean Air Filter Cartridge Type/Disc Style
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 0.01 µm |
| Type | cartridge type/disc type |
| Material | stainless steel 316 |
| Volume flow rate | 26 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 9.9 bar |
| Min. temperature | 5 °C |
| Max. temperature | 80 °C |
| Connection | rc 1/4 (female thread) |
Show UNSPSC/ECL@SS
€ 241.79 excl. VAT
/ Each
€ 297.40 incl. VAT
- Available - Delivery date on request