References
SMC:AF30-F03-2
Rubix:SMC-AF30-F03-2
Manufacturer :AF30-F03-2

Product details : AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Threading diameter (inch) | g3/8 bspp '' |
| Type | filtr powietrza |
Show UNSPSC/ECL@SS
€ 30.30 excl. VAT
/ Each
€ 37.27 incl. VAT
- Available - Delivery date on request