References
SMC:AF30-F02B-A
Rubix:SMC-AF30-F02B-A
Manufacturer :AF30-F02B-A
EAN:3618030279845

Documents
Product details : AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x145x53 mm |
|---|---|
| Logistic Weight | 220 g |
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 5 µm |
| Type | luftfilter |
| Material | polycarbonate |
| Volume flow rate | 1600 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 15 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Connection | g 1/4 |
Show UNSPSC/ECL@SS
€ 37.90 excl. VAT
/ Each
€ 46.62 incl. VAT
- Available - Delivery date on request