Cylinder with piston rod SMC CDJ2D16-75AZ-B

Air Cylinder

See technical information

References

SMC:CDJ2D16-75AZ-B
Rubix:SMC-CDJ2D16-75AZ-B
EAN:3618035870405
brand logo

Product details : AIR CYLINDER


Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series is available in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in. . Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable

Strengths

•Standard double acting single rod
Bore sizes: 6, 10, 16 *
Strokes from 15mm through 200mm depending upon bore size
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
€ 73.76 excl. VAT
/ Each
€ 90.72 incl. VAT
  • Available - ‎Delivery date on request