References
SMC:CJPB6-5-B
Rubix:SMC-CJPB6-5-B
Manufacturer :CJPB6-5-B
EAN:3618035759199

Technical specifications
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | panel mounting type |
Product details : D/A PIN CYLINDER 10 BORE
Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
CJP, Pin Cylinder, Single Acting, Spring Return
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x28x14 mm |
|---|---|
| Logistic Weight | 9 g |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 5 mm |
| Type | panel mounting type |
Show UNSPSC/ECL@SS
€ 17.65 excl. VAT
/ Each
€ 21.71 incl. VAT
- Available - Delivery date on request