Pneumatic standard cylinder SMC CP96SDB100-200C-XC35
Air Cylinder
See technical informationSee documentsReferences
SMC:CP96SDB100-200C-XC35
Rubix:SMC-CP96SDB100-200C-XC35
Manufacturer :CP96SDB100-200C-XC35
EAN:3618035731409

Documents
Product details : PROFILE DESIGN ISO CYLINDER
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
€ 305.62 excl. VAT
/ Each
€ 375.91 incl. VAT
- Available - Delivery date on request