Pneumatic standard cylinder Festo CRDSNU-B-25-200-PPS-A-MG-A1
ISO Cylinder
See technical informationSee documentsReferences
Festo:CRDSNU-B-25-200-PPS-A-MG-A1
Rubix:FESTO-2159644
Manufacturer :2159644
EAN:4052568252519

Documents
Product details : CRDSNU-B-25-200-PPS-A-MG-A1 STANDARD CYLINDER
Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 614,42 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 200 mm |
| Type | crdsnu round cylinder |
Show UNSPSC/ECL@SS
€ 148.78 excl. VAT
/ Each
€ 183.00 incl. VAT
- Available - Delivery date on request