References
SMC:CG1BN20-25AZ-XC9
Rubix:SMC-CG1BN20-25AZ-XC9

Product details : AIR CYLINDER
Series CG1 precision air cylinder has bore sizes and can meet any application need. The tube is impact to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
7 mounting options
Most options are auto switch capable
7 mounting options
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
€ 64.94 excl. VAT
/ Each
€ 79.88 incl. VAT
- Available - Delivery date on request