Compact cylinder Festo AEVUZ-16-10-A-P-A
AEVUZ compact cylinder
See technical informationSee documentsReferences
Festo:AEVUZ-16-10-A-P-A
Rubix:FESTO-157258
Manufacturer :157258
EAN:4052568124670

Technical specifications
| Type | compact cylinder aevuz |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : AEVUZ-16-10-A-P-A COMPACT CYLINDER
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101x85x106 mm |
|---|---|
| Logistic Weight | 112,85 g |
| Type | compact cylinder aevuz |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
€ 137.42 excl. VAT
/ Each
€ 169.03 incl. VAT
- Available - Delivery date on request