References
Festo:ADVU-16-40-P-A
Rubix:FESTO-156513
Manufacturer :156513
EAN:4052568117795

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : ADVU-16-40-P-A COMPACT CYLINDER
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x50x42 mm |
|---|---|
| Logistic Weight | 149,88 g |
| Type | compact cylinder advu |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
€ 123.42 excl. VAT
/ Each
€ 151.81 incl. VAT
- Available - Delivery date on request