Compact cylinder Festo ADVC-20-15-I-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-20-15-I-P
Rubix:FESTO-188147
Manufacturer :188147
EAN:4052568077327

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : ADVC-20-15-I-P SHORT-STROKE CYLINDER
Short stroke cylinder ADVC-20-15-I-P No facility for sensing, piston-rod end with female thread. Stroke=15 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x37x38 mm |
|---|---|
| Logistic Weight | 100,42 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
€ 52.64 excl. VAT
/ Each
€ 64.75 incl. VAT
- Available - Delivery date on request