Glues and Adhesives not liquid Loctite HY 4070 CR 11G DB EN/DE


Adhesive Loctite HY 4070

References
loctite:HY 4070 CR 11G DB EN/DE
rubix:LOCTITE-4070X11G
manufacturer :2237457
ean:4058093011973

Product details : NEW: LOCTITE HY 4070 ULTRA FAST


LOCTITE HY 4070 is a 2-component, fast fixturing, cyanoacrylate/acrylic hybrid adhesive that works well on various substrates including most plastics, rubbers and metals. LOCTITE® HY 4070™ Universal Bonder is designed for the assembly of parts with bond gaps up to 0.2 in (5 mm), and/or for applications where the complete cure of excess adhesive is a must. The gel consistency prevents adhesive flow even on vertical surfaces. HY 4070 is ideally suited for applications where temperature and moisture resistance is required. Best application results are achieved with use of the LOCTITE cyanoacrylate mixing nozzle (contained in the 11 gram kit).

Strengths

•Fast fixturing
Moisture resistant
Temperature resistance from -40 to +100°C
Gap filling up to 0.2 in (5 mm)
Gel consistency prevents adhesive flow, even on vertical surfaces
Excellent bonding characteristics to a variety of substrates including plastics, rubbers, and metals

Applications

Industrial adhesives, Structural adhesives
brand logo

Technical specifications


Attributes
Logistic Weight41 g
Weight11 g
Min. temperature-40 °C
Max. temperature100 °C
Drying time1 min
ColourYellow
Show UNSPSC/ECL@SS
33.77 excl. VAT
/ Each
41.54 incl. VAT
  • Available - ‎Delivery date on request