References
Ansell:23-191 10
Rubix:ANSELL-23-191-10
Manufacturer :23191100
EAN:0076490498955

Product details : F/COATED SMOOTH KNITWRIST LEN 290-315MM 11IN RED BROWN
- Tough PVC vinyl coating protects hands from abrasions and stays soft and flexible in cold.
- PVC coating repels water, oil, and grease.
- Foam insulation keeps hands warm.
- Outstanding grip for safety when handling heavy-duty objects.
- Curved fingers, wing thumb and soft jersey cotton lining offers superior comfort.
Versatile, heavy-duty glove keeps hands warm and dry in cold conditions.
Strengths
- Keeps hands warm, dry and protected from abrasions
- PVC coating repels water, oil, and grease
- PVC coating remains flexible at low temperatures
- Excellent grip
Applications
Handling materials with sharp or rough edges|Fabricating metal parts, glass sheets|Production line support & maintenance|Equipment repair & maintenance|Assembly and disassembly of equipment
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Size | 10 |
| Cold protection (EN 511) | 111 |
| Main material | cotton |
| Packaging | 12 pairs per bag |
| Coating of the gloves | polyvinyl chloride (pvc) |
| Material | jersey cotton |
Show UNSPSC/ECL@SS
€ 16.56 excl. VAT
/ Each
€ 20.37 incl. VAT
- Available - Delivery date on request