Cold resistant gloves Ansell 23-193 10
Glove cold protection Winter Monkey Grip® 23-193
See technical informationReferences
Ansell:23-193 10
Rubix:ANSELL-23-193-10
Manufacturer :23193100
EAN:0076490498948

Product details : F/COATED SMOOTH SAFETY CUFF LEN 265-295MM 10IN RED BROWN
Keeps hands warm, dry and protected from abrasion. The PVC coating repels oil and grease. The PVC coating remains flexible at low temperatures. Excellent grip.
Technical specifications
Attributes
| Logistic Weight | 193 g |
|---|---|
| Size | 10 |
| Cold protection (EN 511) | 111 |
| Main material | cotton |
| Packaging | 12 pairs per bag |
| Coating of the gloves | polyvinyl chloride (pvc) |
| Material | jersey cotton |
Show UNSPSC/ECL@SS
€ 17.19 excl. VAT
/ Each
€ 21.14 incl. VAT
- Available - Delivery date on request