Insulating tapes 3M TEMFLEX 155 19MM X 20M BLACK
3M™ Temflex™ Vinyl Electrical Tape 155
See technical informationSee documentsReferences
3M:TEMFLEX 155 19MM X 20M BLACK
Rubix:3M-155-19MMX20MBLACK
Manufacturer :7100184744
EAN:04054596606463



Documents
Product details : 155 TEMFLEX TAPE 19MM X 20M BLACK
3M™ Temflex™ Vinyl Electrical Tape 155 is a 0.13mm thick tape. Our general purpose PVC insulating tape can be used for wire and cable joints, repairs and harnessing. It’s suitable for indoor and outdoor use. The product is Made in Europe* with an Innovative new manufacturing process that is 100% solvent free** (*/**Does not apply to Yellow/Green products)
Use 3M™ Temflex™ Vinyl Electrical Tape 155 for wire and cable joints, repairs and harnessing. This general purpose tape offers good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight. Available in industry standard colours, it can also be used for primary electrical insulation (low voltage) and wire pulling. It keeps a high level of performance in ambient temperatures up to 60°C. This tape is suitable for both indoor and outdoor use
Strengths
• Offer good resistance to abrasion, alkalis, acid and varying weather conditions – including sunlight
• Available in industry standard colours
• Keep a high level of performance in ambient temperatures up to 60°C
• General purpose tape
• Suitable for indoor and outdoor use
• IEC 604541/F-PVCP/60
• Made in Europe (Does not apply to Yellow/Green products)
• Innovative new manufacturing process that is 100% solvent free with lower emissions. (Does not apply to Yellow/Green products)
• Rainbow 10 pack, various colour selection avaliable)
Applications
Insulation
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 20.12 m |
| Thickness | 0.13 mm |
| Colour | black |
| Material | pvc |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 1.35 excl. VAT
/ Each
€ 1.66 incl. VAT
- In stock: Next day delivery