Glues and Adhesives liquid 3M 7000116790
3M™ Hi-Strength 90 Spray Adhesive
See technical informationSee documentsReferences
3M:7000116790
Rubix:3M-90
Manufacturer :7000116790
EAN:05900422098553

Documents
Product details : SPRAY 90
3M™ Hi-Strength 90 Spray Adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. Our permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed.
Get fast and permanent bonding results with 3M™ Hi-Strength 90 Spray Adhesive. Our industrial grade, fast drying, easy to dispense, transparent spray adhesive bonds on concrete, wood, MDF, laminates, polyethylene, polypropylene SBR rubber and more. Our adhesive is high heat and moisture resistant, and delivers one minute drying time with an extremely strong permanent result and high productivity.
Strengths
• Provides professional, industrial strength for demanding applications
• Comes with a variable-width web spray pattern
• High strength, fast, contact type adhesive
• Bonds laminate, wood, concrete, metal, plastic and more
• High temperature and moisture resistance
Applications
Bonding
Technical specifications
Attributes
| Package weight | 483,5 g |
|---|---|
| Colour | colourless |
| Volume | 500 ml |
| Min. temperature | -30 °C |
| Drying time | 1 min |
| Application type | sprühauftrag auf eine oder beide oberflächen |
Show UNSPSC/ECL@SS
€ 26.66 excl. VAT
/ Each
€ 32.79 incl. VAT
- In stock: Next day delivery