Pneumatic cylinders and actuators - Accessory Festo WBN-12/16

WBN swivel mount

See technical informationSee documents

References

Festo:WBN-12/16
Rubix:FESTO-8609
Manufacturer :8609
EAN:4052568020262
brand logo

Technical specifications

Typeswivel mounting

Documents

Product details : WBN-12/16 SWIVEL MOUNTING


swivel Mounting WBN-12/16 For cylinders EGZ, EGN, DSN, ESNU, DSNU. Size=12/16, Corrosion resistance classification CRC=1, Product weight=50 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, Mounting=(* Steel, * Galvanised)

Technical specifications


Attributes
Typeswivel mounting
€ 18.44 excl. VAT
/ Each
€ 22.68 incl. VAT
  • Available - ‎Delivery date on request