References
WEG:0.55K2P71B3IE2A3
Rubix:0.55K2P71B3IE2A3WEG
EAN:7890208525411

Product details : WEG IE2 0.55KW 2 POLE 71 ALUMINIUM FRAME B3 FOOT
The W21 Multimounting motor has efficiency level according to IEC 60034-30-1. With aluminum frame and removable feet, this motor is able to provide great flexibility and facilitate the change of configuration without requiring additional machining or modifications. Its terminal box can rotate every 90 degrees, allowing the connection of the motor cables on any side. Furthermore, the W21 Multimounting is totally interchangeable with the cast iron motors.
WEG IE2 0.55KW 2 POLE 71 ALUMINIUM FRAME B3 FOOT
Technical specifications
Attributes
| Power | 0.55 kW |
|---|---|
| Voltage | 220-240/380-415v - 3ph V |
| Material | aluminium |
| Shaft Height | 71 mm |
| Number of poles | 2 |
| Efficiency class | ie2 |
| Degree of protection (IP) | ip55 |
| Shaft diameter | 14 mm |
Show UNSPSC/ECL@SS
€ 169.02 excl. VAT
/ Each
€ 207.89 incl. VAT
- In stock: Next day delivery
