Your account
Log in or register
Our products
Our Services
Find your local Branch
Contact us
Machining, Cutting & Drilling
(1.558)
Mechanical Power Transmission
(15.870)
Fluid Transmission & Flow Technology
(54.124)
Tools & Metrology
(2.725)
Protection, Safety & Hygiene
(5.720)
Equipment
(655)
Fasteners, Adhesives & Tapes
(1.028)
Maintenance & Repairs
(781)
Welding
(325)
Pneumatics
(50.896)
Hydraulics
(666)
Sealing technology
(6)
Measurement and control technology
(1.290)
Hose & Pipes
(635)
Filtration and Care
(172)
See Fluid Transmission & Flow Technology
Pneumatics components
(35.273)
Compressed air preparation
(3.108)
Pneumatic accessories
(9.399)
Compressors and compr. air system
(216)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
VOVG-L10-M32C-AH-M5-1H2 SOLENOID VALVE
Directional pneumatic control valve Festo VOVG-L10-M32C-AH-M5-1H2
VOVG Solenoid valve
References
festo:
VOVG-L10-M32C-AH-M5-1H2
rubix:
FESTO-560697
manufacturer :
560697
ean:
4052568098223
Technical specifications
Type
VOVG (Magnetic valve)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : VOVG-L10-M32C-AH-M5-1H2 SOLENOID VALVE
Solenoid valve VOVG-L10-M32C-AH-M5-1H2 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=200 l/min, Operating pressure=2 - 8 bar
Technical specifications
Attributes
Logistic Weight
29,3
g
Type
VOVG (Magnetic valve)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
€
71.35
excl. VAT
/
Each
€
87.76
incl. VAT
Available - Delivery date on request
Add to cart
Check our products from related categories
SOLENOID VALVE
VSVA-B-B52-ZH-A2-1R2L SOLENOID VALVE
3 PORT SOLENOID VALVE
VOVG-L12-M52Q-AH-M5-1H3 SOLENOID VALVE
VZWF-B-L-M22C-N1-275-V-3AP4-6-R1 SOLENOID VALVE
MECHANICAL VALVE
3 PORT AIR OPERATED VALVE
VZWM-L-M22C-G38-F4 SOLENOID VALVE
5 PORT SOLENOID VALVE
VSVA-B-P53E-ZH-D2-1T1L SOLENOID VALVE
VUWS-L30-M32U-A-G38 PNEUMATIC VALVE
MANIFOLD BASE
4/5 PORT AIR OPERATED VALVE
VZWF-L-M22C-N2-500-2AP4-6 SOLENOID VALVE
VZWD-L-M22C-M-G18-10-V-2AP4-90 SOLENOID VALVE