Vacuum security valve Festo VN-10-H-T3-PI4-VI4-RO1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-10-H-T3-PI4-VI4-RO1
rubix:FESTO-193509
manufacturer :193509
ean:4052568079963
VN-10-H-T3-PI4-VI4-RO1 Vacuum generator
brand logo
Technical specifications
MaterialAnodised wrought aluminium alloy, NBR, POM
See all Specifications

Product details : VN-10-H-T3-PI4-VI4-RO1 VACUUM GENERATOR


Vacuum generator VN-10-H-T3-PI4-VI4-RO1 Standard, high vacuum width 14 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x20x40Ā mm
Logistic Weight24,8Ā g
MaterialAnodised wrought aluminium alloy, NBR, POM
Show UNSPSC/ECL@SS
€ 41.42 excl. VAT
/ Each
€ 50.95 incl. VAT
  • Available - ā€ŽDelivery date on request