References
Ansell:37-510 09
Rubix:ANSELL-37-510-9
Manufacturer :37510090

Product details : UNSUPPORTED NITRILE UNFLOCKED RAISED DIAMOND THK 0.28MM LEN 320MM 12.6
High performance nitrile compound for enhanced flexibility and dexterity, even in cold environments.Ansell UltraGrip™ technology: thanks to the raised diamond grip pattern, these Glovess offer unmatched grip in wet and fatty conditions.Latex free formulation: no risk of Type I allergies.Unflocked: to prevent the risk of food contamination.Offer superior mechanical properties over natural rubber Glovess.
Strengths
Improved grip, dexterity and flexibility
Applications
Cleaning
• Fish processing
• Food preparation, processing and handling
• Meat and poultry processing
• Fish processing
• Food preparation, processing and handling
• Meat and poultry processing
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Size | 9 |
| Length | 320 mm |
| Chemical protection value | jkl |
| Main material | nitrile |
| Colour | black |
| Thickness | 0.28 mm |
Show UNSPSC/ECL@SS
- Available - Delivery date on request