References
3M:29201
Rubix:3M-29201
Manufacturer :7000028518
EAN:00048011292014
Product details : 29201 UNITIZED DISC XL-UD 115MM X 22MM 2S FINE
Scotch-Brite™ EXL Unitized Disc is engineered by mixing abrasive mineral and nylon fibres together. Our EXL unitised discs have a web that is cured and compressed together for added strength and durability.,
Technical specifications
Attributes
| Outer diameter | 115 mm |
|---|---|
| Width | 22 mm |
| Inner diameter | 19.22 mm |
Show UNSPSC/ECL@SS
€ 32.27 excl. VAT
/ Each
€ 39.69 incl. VAT
- Available - Delivery date on request
