Other pneumatic drive Festo DPZ-16-100-P-A-KF-S2
Twin cylinder DPZ
See technical informationSee documentsReferences
Festo:DPZ-16-100-P-A-KF-S2
Rubix:FESTO-162038
Manufacturer :162038
EAN:4052568129859

Documents
Product details : DPZ-16-100-P-A-KF-S2 TWIN CYLINDER
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
- Twin pistons provide twice the force in half the space
- Plain or recirculating ball bearing guide
- Precision stroke adjustment in the end position
Technical specifications
Attributes
| Logistic Weight | 879,3 g |
|---|---|
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
€ 882.90 excl. VAT
/ Each
€ 1,085.97 incl. VAT
- Available - Delivery date on request