Cylinder with piston rod SMC C95SDB160-400-XC6
Tie-Rod Cylinder
See technical informationSee documentsReferences
SMC:C95SDB160-400-XC6
Rubix:SMC-C95SDB160-400-XC6
Manufacturer :C95SDB160-400-XC6
EAN:3618035486484

Technical specifications
| Cylinder diameter | 160 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | tie-rod cylinder |
Documents
Product details : ISO CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Strengths
•Conforms to ISO 6431, CETOP RP43P, VDMA 24562
Stainless steel rod
Auto switch capable
Stainless steel rod
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 160 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | tie-rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 1,092.61 excl. VAT
/ Each
€ 1,343.91 incl. VAT
- Available - Delivery date on request