Pneumatic standard cylinder SMC CP96SDB40-750C
Tie Rod Cylinder
See technical informationSee documentsReferences
SMC:CP96SDB40-750C
Rubix:SMC-CP96SDB40-750C
Manufacturer :CP96SDB40-750C
EAN:3618035718981

Documents
Product details : ISO 15552 CYLINDER
High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 750 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
€ 138.64 excl. VAT
/ Each
€ 170.53 incl. VAT
- Available - Delivery date on request