Pneumatic standard cylinder SMC CP96SDB40-1600C
Tie Rod Cylinder
See technical informationSee documentsReferences
SMC:CP96SDB40-1600C
Rubix:SMC-CP96SDB40-1600C
Manufacturer :CP96SDB40-1600C
EAN:3618035721745

Documents
Product details : ISO 15552 CYLINDER
High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 1600 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
€ 259.83 excl. VAT
/ Each
€ 319.59 incl. VAT
- Available - Delivery date on request