T-key Roebuck 7733318
T-Handle Wrenches With Three Hexagon Male Ends
See technical informationSee documentsReferences
Roebuck:7733318
Rubix:RBK-7733318
EAN:3660338518324
Documents
Product details : ROEBUCK T-HANDLE WRENCHES WITH THREE HEXAGON MALE ENDS 3.5 MM
• Keys with T-handle and three 6 male hexagon bits.
• Black hex head, matt finish in chrome vanadium. (The dimensions higher than 10 mm are provided without black hex head)
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 3.5 |
| Length | 125 mm |
Show UNSPSC/ECL@SS
€ 16.67 excl. VAT
/ Each
€ 20.50 incl. VAT
- Available - Delivery date on request

