Semi-rotary drive Festo DSL-25-100-270-CC-A-S2-B
Swivel/linear unit DSL
See technical informationSee documentsReferences
Festo:DSL-25-100-270-CC-A-S2-B
Rubix:FESTO-556487
Manufacturer :556487
EAN:4052568200824

Documents
Product details : DSL-25-100-270-CC-A-S2-B SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
- Rotary and linear motion can be controlled individually or simultaneously
- High repetition accuracy
- With plain or recirculating ball bearing guide
- Through piston rod
Technical specifications
Attributes
| Logistic Weight | 2475 g |
|---|---|
| Type | swivel actuator unit |
| Cylinder stroke | 100 mm |
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 1,322.60 excl. VAT
/ Each
€ 1,626.80 incl. VAT
- Available - Delivery date on request