Semi-rotary drive Festo DSL-20-80-270-P-A-S20-KF-B
Swivel/linear unit DSL
See technical informationSee documentsReferences
Festo:DSL-20-80-270-P-A-S20-KF-B
Rubix:FESTO-556639
Manufacturer :556639
EAN:4052568201678

Documents
Product details : DSL-20-80-270-P-A-S20-KF-B SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
- Rotary and linear motion can be controlled individually or simultaneously
- High repetition accuracy
- With plain or recirculating ball bearing guide
- Through piston rod
Technical specifications
Attributes
| Logistic Weight | 1727,5 g |
|---|---|
| Type | swivel actuator unit |
| Cylinder stroke | 80 mm |
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 1,732.07 excl. VAT
/ Each
€ 2,130.45 incl. VAT
- Available - Delivery date on request