Pneumatic cylinders and actuators - Accessory Festo DASI-Q11-63-A-SL
Switch lug
See technical informationSee documentsReferences
Festo:DASI-Q11-63-A-SL
Rubix:FESTO-1971550
Manufacturer :1971550
EAN:4052568108991

Documents
Product details : DASI-Q11-63-A-SL SWITCH LUG
switch lug DASI-Q11-63-A-SL Size=63, Design=for T-slot, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=15 g
Switch lug DASI-Q11-63-A-SL 1971550
Technical specifications
Attributes
| Logistic Weight | 16,5 g |
|---|---|
| Type | switch flag for handling modules hsp, hsw |
Show UNSPSC/ECL@SS
€ 78.48 excl. VAT
/ Each
€ 96.53 incl. VAT
- Available - Delivery date on request