3M™ Reusable Masks
Choose from reusable half-face and full-face options, including 3M™ Secure Click™ and 3M™ 6000 Series facepieces. Use only compatible, approved filters or cartridges selected for the identified hazard.
Explore Reusable MasksExplore 3M™ respiratory protection products available through RUBIX Ireland, from 3M™ Aura™ disposable particulate respirators to reusable half-face and full-face masks, 3M™ Versaflo™ powered air systems and supplied-air solutions.
Choosing respiratory protective equipment starts with understanding the hazard, assessing exposure and selecting a suitable solution for the task. Browse the categories below and consult the manufacturer's product information and instructions to guide selection.

Compare the main 3M™ respiratory protective equipment categories, including disposable FFP respirators, reusable masks, powered-air systems and compatible filters and accessories. Suitability depends on the identified hazard, exposure assessment and manufacturer instructions.

Choose from reusable half-face and full-face options, including 3M™ Secure Click™ and 3M™ 6000 Series facepieces. Use only compatible, approved filters or cartridges selected for the identified hazard.
Explore Reusable Masks
Discover 3M™ Versaflo™ powered air systems, including TR-300+ and TR-600 Series options. Depending on the system, features can include selectable airflow settings and compatible particulate or gas-and-vapour filters.
Explore Powered Air
Explore 3M™ Aura™ particulate respirators, with catalogue options across FFP1, FFP2 and FFP3 classes and valved or unvalved designs. The correct class must be selected through the workplace risk assessment.
Explore Disposable Masks
Find compatible filters and cartridges, batteries, breathing-tube covers, cleaning and storage items, replacement parts and spectacle kits. Always verify compatibility with the exact respirator model.
Explore Accessories
Explore supplied-air respiratory protection for suitable applications. The air supply, system configuration, operating procedures and required protection must be assessed for the specific workplace.
Explore Supplied AirUse this overview as an initial guide only. Actual protection depends on the specific respirator, compatible filters or air supply, workplace risk assessment and manufacturer's instructions.
![]() |
![]() |
![]() | |
|---|---|---|---|
| Can provide protection from particulate hazardse.g. dust, mists and metal fumes | ✓ | ✓ | ✓ |
| Can provide protection from gas and vapour hazardsFor suitable systems and compatible filters | × | ✓ | ✓ |
| Requires cleaning and maintenance | × | ✓ | ✓ |
| Options for wearers who have facial hairLoose-fitting powered-air or supplied-air headtops may be available | × | × | ✓ |
| Options for companies who prefer not to use tight-fitting respiratorsConfirm the specific headtop or hood system | × | × | ✓ |
Important: This table is a high-level comparison, not a product-selection tool. Confirm the exact model, contaminants, concentration, compatible filters or air supply, fit requirements and limitations against the workplace risk assessment and the manufacturer's instructions.
Workplace activities can generate airborne contaminants such as dust, mists, fumes, gases and vapours. Appropriate controls depend on the hazard and the conditions in which work is carried out.
Understand which airborne contaminants may be present, how they are generated and how workers could be exposed. Use a suitable risk assessment to determine the required controls.
Consider effective controls at source and other workplace measures first. Respiratory protective equipment should form part of a suitable protection programme where required.
Choose equipment appropriate to the hazard and wearer, follow applicable fit-testing and training requirements, and maintain equipment according to manufacturer instructions.
Important: Respiratory protection must be selected by a competent person based on the risk assessment and applicable requirements. No single respirator or filter is suitable for every contaminant or working environment.
Different respirator designs support different applications. Verify the approved use, protection level, compatible components and limitations for the exact product selected.
3M™ Aura™ 9300+ Series options in the catalogue include FFP1, FFP2 and FFP3 models, with valved and unvalved designs. The 3-panel flat-fold construction and sculpted upper panel are designed to support fit and help reduce eyewear fogging; check features for the exact model.
The catalogue includes reusable half masks such as 3M™ Secure Click™ HF-800 Series and full-face options such as the 3M™ 6000 Series. Certain models offer features such as a one-touch seal check or a large lens; approved filter compatibility varies by series.
3M™ Versaflo™ powered air systems use a powered unit and compatible filtration components. The catalogue describes TR-300+ as a particulate-hazard option and includes TR-600 Series systems with a range of compatible filter choices.
Supplied-air systems deliver breathing air from a separate source. They require specific assessment, setup, air-quality controls and operating procedures.
The catalogue lists particulate filters as well as gas-and-vapour and combination filter options for certain systems. Filter selection must be based on the contaminant and the exact respirator system; not every filter fits every model.
Facial hair, eyewear, other PPE, work rate and the task can affect equipment selection and performance. Follow relevant fit-testing and user-check requirements.
Selection should follow a structured process based on the workplace risk assessment and the product manufacturer's instructions.
Determine whether the hazard involves particles, mists, fumes, gases, vapours or a combination. Do not select equipment based on appearance alone.
Consider concentration, duration, work rate, temperature, humidity and whether the atmosphere is known and safe to breathe.
Compare disposable, reusable, powered-air and supplied-air options against the assessed hazard and task requirements.
Confirm that the respirator, filters or cartridges and other components are approved for use together and suitable for the contaminant.
Follow fit-testing, user seal-check, training and wearer-suitability procedures where applicable. Facial hair can compromise the seal of tight-fitting respirators.
Follow manufacturer guidance for inspection, cleaning, storage, filter change schedules and replacement of worn or damaged components.
Need help finding product information? Contact RUBIX Ireland to explore the available 3M™ respiratory protection range. Final selection should be confirmed against the workplace risk assessment and manufacturer documentation.
Use the 3M catalogue to compare product families and then confirm the exact model, approved accessories, limitations and safe-use instructions in the relevant manufacturer documentation.
The catalogue covers disposable, reusable, powered-air and supplied-air solutions, plus filters, batteries, breathing tubes, spare parts and cleaning or storage accessories.
View Product BrochureConsult 3M's official guidance to check the respirator type and compatible filters or cartridges for the specific contaminant and application.
Explore 3M GuidanceExplore 3M FFP1, FFP2 and FFP3 respirators, compare protection levels and discover the different respirator types available for industrial applications.
View 3M ResourcesRPE is designed to help reduce a wearer's exposure to specified airborne hazards when correctly selected, fitted, used and maintained. It should be selected as part of a suitable workplace risk assessment and control programme.
The catalogue describes disposable respirators as an option where cleaning and maintenance may not be practical. Reusable respirators can be suitable where cleaning and maintenance are possible; total cost and waste depend on usage and proper maintenance.
The correct filter or cartridge depends on the contaminant, exposure conditions, respirator model and approved combinations. A competent person should assess the hazard and confirm suitability before use.
Powered air-purifying systems draw ambient air through compatible filters using a powered unit. Supplied-air systems deliver breathing air from a separate source. Each system must be assessed and configured for the application.
Fit-testing and user seal checks may be required under the applicable workplace programme and guidance. Follow local requirements and manufacturer instructions. Facial hair between the sealing surface and face can compromise the seal.
Replacement depends on the filter or cartridge type, contaminant, exposure, service-life guidance and workplace procedures. Follow the manufacturer's instructions and established change schedule; do not rely on smell alone.
Check compatibility with eye and face protection, helmets, hearing protection and protective clothing. The combination must not compromise fit, function or the required level of protection.
RUBIX Ireland provides access to a range of 3M products for industrial and workplace applications. Browse the categories on this page or contact our team for product information and availability.
Not sure which face or eye protection range best suits your requirements? Your RUBIX Ireland team can help you explore the available options and find products relevant to your application. Get in touch if you need further product information or support with your selection.
Contact RUBIX Ireland