Pneumatic cylinders and actuators - Accessory Festo HGRT-HR-16
Stroke reduction HGRT
See technical informationSee documentsReferences
Festo:HGRT-HR-16
Rubix:FESTO-564296
Manufacturer :564296
EAN:4052568099916
Documents
Product details : HGRT-HR-16 STROKE REDUCTION
stroke reduction HGRT-HR-16 For setting the opening angle. Suitable for radial gripper HGRT. Size=16, Adjustable end-Position range/length=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Corrosion resistance classification CRC=2
Stroke reduction HGRT-HR-16 564296
Technical specifications
Attributes
| Type | stroke reduction |
|---|
Show UNSPSC/ECL@SS
€ 26.20 excl. VAT
/ Each
€ 32.23 incl. VAT
- Available - Delivery date on request
