References
SMC:MY3M-A25H1
Rubix:SMC-MY3M-A25H1
Manufacturer :MY3M-A25H1
EAN:3618036286595
Documents
Product details : H UNIT
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
Strengths
•The overall length has been reduced by between 38mm and 104mm compared to MY1M series
The height has been reduced by between 7mm and 37mm
The weight has been reduced by approximately 50%
Sliding performance has been stabilized and the service life has been improved due to the adoption of a new sliding material
As compared with the existing MY3B series, the load weight and allowable moment have been approximately doubled
The height has been reduced by between 7mm and 37mm
The weight has been reduced by approximately 50%
Sliding performance has been stabilized and the service life has been improved due to the adoption of a new sliding material
As compared with the existing MY3B series, the load weight and allowable moment have been approximately doubled
Technical specifications
Attributes
| Type | stroke adjuster |
|---|
Show UNSPSC/ECL@SS
€ 63.99 excl. VAT
/ Each
€ 78.71 incl. VAT
- Available - Delivery date on request
