Pneumatic standard cylinder Festo DSBG-32-80-PPVA-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-32-80-PPVA-N3
Rubix:FESTO-1638845
Manufacturer :1638845
EAN:4052568016968

Documents
Product details : DSBG-32-80-PPVA-N3 STANDARD CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x50x50 mm |
|---|---|
| Logistic Weight | 687,6 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 80 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
€ 148.80 excl. VAT
/ Each
€ 183.02 incl. VAT
- Available - Delivery date on request