Pneumatic standard cylinder Festo DSBG-160-80-P-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-160-80-P-N3
Rubix:FESTO-2536750
Manufacturer :2536750
EAN:4052568254445

Documents
Product details : DSBG-160-80-P-N3 STANDARD CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 13333 g |
|---|---|
| Cylinder diameter | 160 mm |
| Cylinder stroke | 80 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
€ 709.44 excl. VAT
/ Each
€ 872.61 incl. VAT
- Available - Delivery date on request