Pneumatic standard cylinder Festo DSBG-125-25-PPVA-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-125-25-PPVA-N3
Rubix:FESTO-2159622
Manufacturer :2159622
EAN:4052568252366

Documents
Product details : DSBG-125-25-PPVA-N3 STANDARD CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 6666 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 25 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
€ 610.37 excl. VAT
/ Each
€ 750.76 incl. VAT
- Available - Delivery date on request