Pneumatic cylinders and actuators - Spare part Festo DSBC-50-320-D3-PPVA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-50-320-D3-PPVA-N3
Rubix:FESTO-3659482
Manufacturer :3659482
EAN:4052568272937
Documents
Product details : DSBC-50-320-D3-PPVA-N3 STANDARD CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Type | standard cylinder according to iso 15552 |
|---|
Show UNSPSC/ECL@SS
€ 210.12 excl. VAT
/ Each
€ 258.45 incl. VAT
- Available - Delivery date on request

