Pneumatic standard cylinder Festo DSBC-100-320-PPVA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-100-320-PPVA-N3
Rubix:FESTO-1384813
Manufacturer :1384813
EAN:4052568232399



Documents
Product details : DSBC-100-320-PPVA-N3 STANDARD CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 540x110x110 mm |
|---|---|
| Logistic Weight | 6924 g |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 320 mm |
| Type | dsbc standard cylinder |
Show UNSPSC/ECL@SS
€ 387.08 excl. VAT
/ Each
€ 476.11 incl. VAT
- Available - Delivery date on request