References
Festo:369197
Rubix:FESTO-369197
Manufacturer :369197

Product details : REPAIR KIT DNC 50 PPVA
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 2000 mm |
| Type | cylinder |
| Max. service pressure | 12 bar |
| Max. Operation temperature | 80 °C |
| Connection | g1/4 |
| Min. Operation temperature | -20 °C |
Show UNSPSC/ECL@SS
€ 114.06 excl. VAT
/ Each
€ 140.29 incl. VAT
- Available - Delivery date on request