Pneumatic standard cylinder Festo DSBF-C-63-500-PPVA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-63-500-PPVA-N3-R
Rubix:FESTO-1776054
Manufacturer :1776054
EAN:4052568247232

Documents
Product details : DSBF-C-63-500-PPVA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-63-500-PPVA-N3-R Stroke=500 mm, Piston diameter=63 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-63-500-PPVA-N3-R 1776054
Technical specifications
Attributes
| Logistic Weight | 5057 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 500 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 306.70 excl. VAT
/ Each
€ 377.24 incl. VAT
- Available - Delivery date on request