Pneumatic standard cylinder Festo DSBF-C-63-125-PPVA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-63-125-PPVA-N3-R
Rubix:FESTO-1776048
Manufacturer :1776048
EAN:4052568247171

Documents
Product details : DSBF-C-63-125-PPVA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-63-125-PPVA-N3-R Stroke=125 mm, Piston diameter=63 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-63-125-PPVA-N3-R 1776048
Technical specifications
Attributes
| Logistic Weight | 2681,5 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 125 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 249.14 excl. VAT
/ Each
€ 306.44 incl. VAT
- Available - Delivery date on request